Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 8, L 10, PK5
Mfr # CFM008011010
Zoro # G3894563
product price: $23.25
/pk 5, $4.65/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 11 mm
- Length 10 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # CFM008011010
- Zoro # G3894563
- UPC # 717905250002
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 11 mm |
Length | 10 mm |
Flange Dia. (mm) | 14 mm |
Flange Diameter | 14 mm |
Outside Diameter | 11 mm |
Length Tolerance | +/-0.12 mm |
Overall Length | 10 mm |
Bore Diameter | 8 mm |
Details
Item | Flanged Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Flange Thickness (mm) | 1.5 mm |
Color | Bronze |
Maximum Temperature | 500 Degrees F |
System of Measurement | Metric |
Flange Thickness | 1.5 mm |
Minimum Temperature | -450 Degrees F |
Flange Type | Flanged |
Material Grade | C93200 (SAE 660) |
Maximum PV | 75,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Bronze Material Type | Cast Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Cast Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 11 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 1/2 X 26 (954-0219)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- INGERSOLL-RAND Vane (RG1-42L-LF-5)
- MRC Single Row Ball Brgs, #312SFF (312SFF)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB121614)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/2" L (EBCB162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081116)
- DAYTON Sleeve Bearing, 1/4x3/8x7/8 L, PK3 (3FJF8)
- Bunting Bearings Plain Bearings