Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 2, L 2-1/2
Mfr # CB324020
Zoro # G3966532
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Length 2 1/2 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # CB324020
- Zoro # G3966532
- UPC # 717905248252
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Length | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Bore Diameter | 2 in |
Length Tolerance | +/-0.005 in |
Overall Length | 2 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Color | Bronze |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -450 Degrees F |
Plain Bearing Material | Bronze |
Material Grade | C93200 (SAE 660) |
Maximum PV | 75,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Bronze Material Type | Cast Bronze |
Description
Sleeve Bearing, Bore Diameter 2 in, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 2 1/2 in, Overall Length 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6000V)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- ELECTRIDUCT 1.96in Spring Guard Steel Flexible Hose Protector, 49mm, 25 Feet (WL-J-SG-200-25)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1" I.D., 3/4" L (EBCF162006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (ECOF050806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 20, L 30, PK5 (CBM020025030)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-869)
- Bunting Bearings Plain Bearings