Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/2, L 3/8, PK3
Mfr # DPEF081006
Zoro # G4003176
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 3/8 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # DPEF081006
- Zoro # G4003176
- UPC # 717905250620
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/8 in |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Outside Diameter | 5/8 in |
Overall Length | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S71-4P)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/4, PK3 (EF060804)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- BUNTING BEARINGS Flanged Bearing, I.D. 12, L 12, PK5 (FFM012018012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-406)
- Bunting Bearings Sleeve Bearings