Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1, L 3/4, PK3
Mfr # ECOF162012
Zoro # G3956495
product price: $7.99
/pk 3, $2.66/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # ECOF162012
- Zoro # G3956495
- UPC # 717905251931
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 3/4 in |
Flange Dia. (In.) | 1 1/2 in |
Flange Diameter | 1.5 in |
Outside Diameter | 1 1/4 in |
Overall Length | 3/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.5 in, Flange Type Flanged, Lubricant Material USDA H-1 Approved, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Food Industry, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade SAE 841
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- DAYTON Shaft Collar, Set Screw, 1/2 In, Plastic (1F504)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3" L (EBCB121624)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- BUNTING BEARINGS Flanged Bearing, I.D. 8, L 8, PK5 (FFM008012008)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1 (CB242808)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- Bunting Bearings Sleeve Bearings