Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1-1/4, L 1-1/2
Mfr # DPEF202424
Zoro # G4154507
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Length 1 1/2 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # DPEF202424
- Zoro # G4154507
- UPC # 717905250927
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 1 3/4 in |
Flange Diameter | 1.75 in |
Outside Diameter | 1 1/2 in |
Overall Length | 1 1/2 in |
Length Tolerance | +/-0.0075 in |
Bore Diameter | 1 1/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.75 in, Flange Type Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/4 In, Aluminum (2C-025-A)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- ENERPAC Wiper Ring (G731044)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF060816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 40, L 30 (CFM040050030)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 35, L 25 (CBM035045025)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- Bunting Bearings Plain Bearings