Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1-1/2, L 3
Mfr # CB242824
Zoro # G4119525
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 3 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # CB242824
- Zoro # G4119525
- UPC # 717905259432
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 3 in |
Outside Diameter | 1 3/4 in |
Overall Length | 3 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Color | Bronze |
Minimum Temperature | -450 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Flange Type | Non-Flanged |
Bronze Material Type | Cast Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 75,000 lb/sq in-fpm |
Material Grade | C93200 (SAE 660) |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 1 3/4 in, Overall Length 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6214 2Z, Single Row Ball Brgs, 6214 2Z (6214 2Z)
- WILTON Cylinder (5517535)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06MP TEE (5603-06-06-06)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101210)
- BUNTING BEARINGS Bearing, 1/2" I.D., 11/16" O.D., 1-1/2" L (EBCB081112)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (ECOF060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202316)
- Bunting Bearings Sleeve Bearings