Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10
Mfr # NT081602
Zoro # G4672162
product price: $11.45
/pk 10, $1.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Inside Dia. (mm) 12.7 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
- Thickness (In.) 0.125 in
Product Information
- Brand Bunting Bearings
- MFR # NT081602
- Zoro # G4672162
- UPC # 717905110337
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Inside Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Outside Diameter | 1 in |
Nominal Inside Dia. | 1/2 in |
Nominal Outside Dia. | 1 in |
Max. Outside Dia. | 1.015 in |
Min. Inside Dia. | 0.485 in |
Min. Outside Dia. | 0.985 in |
Maximum Inside Diameter | 0.515 in |
Bore Diameter | 1/2 in |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- Bunting Bearings Thrust Washers