Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washer, 5/8X1/16" L, PK40
Mfr # NT101301
Zoro # G1231159
product price: $7.29
/pk 40, $0.18/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Inside Dia. (mm) 15.87 mm
- Outside Dia. (In.) 0.813 in
- Outside Dia. (mm) 20.64 mm
- Thickness (In.) 0.063 in
Product Information
- Brand Bunting Bearings
- MFR # NT101301
- Zoro # G1231159
- UPC # 717905110368
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Inside Dia. (mm) | 15.87 mm |
Outside Dia. (In.) | 0.813 in |
Outside Dia. (mm) | 20.64 mm |
Outside Diameter | 13/16 in |
Nominal Outside Dia. | 13/16 in |
Nominal Inside Dia. | 5/8 in |
Min. Inside Dia. | 0.61 in |
Max. Outside Dia. | 0.828 in |
Min. Outside Dia. | 0.798 in |
Maximum Inside Diameter | 0.64 in |
Bore Diameter | 5/8 in |
Description
Thrust Washer, Bore Diameter 5/8 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 13/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Package Quantity 40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141716)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56 Frame (H181LES)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- Bunting Bearings Thrust Washers