Shop All Collard Bushings
Bunting Bearings
Nylon Flange Bearing, 3/4X1-1/4" L, PK15
Mfr # NF121420
Zoro # G1231235
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Temp. Range (F) -20 Degrees to 250 Degrees F
- Flange Thickness (In.) 1/16 in
- Flange Dia. (mm) 26.99 mm
- Color Off-White
Product Information
- Brand Bunting Bearings
- MFR # NF121420
- Zoro # G1231235
- UPC # 717905108839
- Country of Origin United States
- Category Collard Bushings
Dimensions
Inside Dia. | 3/4 in |
Flange Dia. (mm) | 26.99 mm |
Length | 1 1/4 in |
Outside Dia. | 7/8 in |
Flange Dia. (In.) | 1 1/16 in |
Overall Length | 1 1/4 in |
Outside Diameter | 7/8 in |
Flange Diameter | 1.062 in |
Bore Diameter | 3/4 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.062 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler (CU-851)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-685)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- NACHI 22300 Spherical Roller Bearing, 22328EW33KC3 (22328EW33KC3)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Bunting Bearings Bushings