Shop All Thrust Washers
Bunting Bearings
J5500 Thrust Washer, 1-1/2" I.D. x 1/8" L
Mfr # BJ5T244804
Zoro # G4670519
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Inside Dia. (mm) 38.1 mm
- Outside Dia. (In.) 3 in
- Outside Dia. (mm) 76.2 mm
- Thickness (In.) 0.125 in
Product Information
- Brand Bunting Bearings
- MFR # BJ5T244804
- Zoro # G4670519
- UPC # 717905199615
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Inside Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 3 in |
Outside Dia. (mm) | 76.2 mm |
Outside Diameter | 3 in |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 3 in |
Min. Inside Dia. | 1.506 in |
Max. Outside Dia. | 3.006 in |
Min. Outside Dia. | 3 in |
Maximum Inside Diameter | 1.512 in |
Bore Diameter | 1 1/2 in |
Description
Thrust Washer, Bore Diameter 1 1/2 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color Orange, Material Grade JLON 5500, Maximum PV 20,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Link-Belt Roller Chain Offset Link, 100 Chain, 1-1/4 in Pitch, 0.38 in Pin Dia, Steel (R100OFPK)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRC-1625)
- Bunting Bearings Thrust Bearings