Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, I.D. 3/16, L 1/4, PK3
Mfr # EF030504
Zoro # G4154981
product price: $3.15
/pk 3, $1.05/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Product Information
- Brand Bunting Bearings
- MFR # EF030504
- Zoro # G4154981
- UPC # 717905252730
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Flange Dia. (In.) | 7/16 in |
Flange Diameter | 0.437 in |
Outside Diameter | 5/16 in |
Length Tolerance | +/-0.005 in |
Overall Length | 1/4 in |
Bore Diameter | 3/16 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.437 in, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2RSH /C3GJN, Single Row Ball Bearings (6200 2RSH /C3GJN)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- WILTON Idler Pulley Shaft (5053301)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (ECOF050806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071212)
- Bunting Bearings Plain Bearings