Bunn

iMix® Beverage Dispenser w/ 3 Hoppers, Cappuccino Display


product price: $4,882.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Imix hot beverage system system with 3 hoppers imix-3 - 36900 capacity: three, 8-pound (3.6 kg) hoppers large, lighted front graphics for merchandising. 4.4-gallon hot water tank to meet peak serving times. cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)). key service components easily accessible through front and top. high speed, heavy-duty whipper for complete product mixing. front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service. key lock on the door prevents tampering. contemporary styling for striking visual statement. low product detection system alerts audibly and with message on display when hoppers are low. new digital technology adds night mode to prevent pilferage. alphanumeric display communicates advertising messages, machine status and technical support contact information. spring-loaded, all metal auger drive system for easy hopper installation. machine can be ordered with left or right-hinged doors to support side by side placement. front of machine set up and calibration. auger motors with rpm feedback monitoring assure consistent flavors and profits by controlling powder dosing. iced coffee and other displays available. top hinged, lift door model available.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.