Shop All Coffee Filters
Bunn
Iced Tea Filter, 12-3/4x1-1/4, PK500
Mfr # 20100
Zoro # G4422521
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Filter Size 3 gal
- Flat/Top Diameter 12 3/4 in
- Base Diameter 5 1/4 in
- Coffee Filter Shape Basket
- For Use With Bunn 1.5 gal Coffee Brewers and 3.0 gal Tea Brewers
Product Information
- Brand Bunn
- MFR # 20100
- Zoro # G4422521
- Country of Origin United States
- Category Coffee Filters
Dimensions
Coffee Filter Size | 3 gal |
Flat/Top Diameter | 12 3/4 in |
Base Diameter | 5 1/4 in |
Details
Item | Iced Tea Filter |
Coffee Filter Shape | Basket |
For Use With | Bunn 1.5 gal Coffee Brewers and 3.0 gal Tea Brewers |
Product Type | Tea Filter |
Minimum Brewing Capacity | 1 1/2 gal |
Bio-Based | Yes |
Compatible Product Type | 3 gal Tea Brewers, 1.5 gal Coffee Brewers |
USDA Certified Bio-based Products | No |
Recyclable | Yes |
Maximum Brewing Capacity | 3 gal |
Compostable | Commercially Compostable |
BPI Certified | Yes |
SFI Certified | Yes |
FSC Certified | Yes |
Filter Shape | Basket |
Disposable Utensil Type | Tea Filter |
Description
Iced Tea Filter, Base Diameter 5 1/4 in, Bio-Based Yes, BPI Certified Yes, Compatible Product Type 3 gal Tea Brewers, 1.5 gal Coffee Brewers, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 12 3/4 in, FSC Certified Yes, Product Type Tea Filter, Maximum Brewing Capacity 3 gal, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Coffee Filter Size 3 gal, Minimum Brewing Capacity 1 1/2 gal, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Scoop And Measure Cup (S-CUP)
- HENRY AND HENRY Henry And Henry Redi-Pak Cream Cheese Filling 2lbs, PK12 (10179663)
- MAGIKITCHEN PRODUCTS Twin Basket - Blue 17-1/8L 8-1/4W 6D (P6072184)
- LOUISIANA HOT SAUCE Louisiana Hot Sauce 12 fl. oz., PK12 (400015683)
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 (20131)
- BUNN CoffeeTea Filters, 250Pk, PK250 (20113.0000)
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 (20106)
- BUNN Filters, Coffee, PK100 (BCF100)
- BUNN Filter, Coffee, 12 Cup, PK1000 (20115.0000)
- BUNN Filter, Coffee, PK12 (BNN BCF-100B)
- MELITTA Coffee Filter #6Brn 40Ct (626412)
- Bunn Coffee Filters