Shop All Concession Equipment
Bunn
Frozen Slushy Machines
Mfr # 58000.0010
Zoro # G805748050
product price: $3,246.99
/ea
Free Shipping & Returns
$3,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards ETL, NSF
- Overall Width 16 5/8 in
- Maximum Cup Height 10 3/8 in
- Number of Dispensers 2
Product Information
- Brand Bunn
- MFR # 58000.0010
- Zoro # G805748050
- UPC # 072504395654
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Width | 16 5/8 in |
Maximum Cup Height | 10 3/8 in |
Details
Item | Frozen Beverage Dispenser |
Color | Black |
Standards | ETL, NSF |
Number of Dispensers | 2 |
Current | 12 A |
Weight | 110 lb |
Description
Frozen Slushy Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Switch, Lighted, Dpst, 20A @125V Lrgsck611-Ra-B-E-125 (160406)
- RSVP INTERNATIONAL Silicone Spatula, Large, Blue (SP-3B)
- AMERICAN METALCRAFT 4 oz Green Solid Portion Spoon (SPN4)
- OLD DUTCH INTERNATIONAL Old Dutch International 811 Antique Embossed Canisters 4Qt 2Qt 1.5Qt 1Qt - Set of 4 (811)
- BUNN Frozen Slushy Machines (58000.0015)
- ADVANCE TABCO Replacement Mixing Valve & Valve Retainer, for K-103, K-104, 7-PS-32 & 7-PS-39 (K-19A)
- CADCO Griddle, Electric, Countertop (CG-10)
- GREAT NORTHERN POPCORN 6097 Great Northern Popcorn Red Foundation Popcorn Popper Machine Cart, 8 Ounce (982891VSN)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- SUPERIOR POPCORN CO Countertop Movie Night Popcorn Popper Machine-Makes Approx. 3 Gallons Per Batch-- (8 oz., Red) (812604WSN)
- VOLLRATH CO Vollrath Cayenne 12" Radiant/Lava Rock Charbroilers, , 1 Burners, 28000 BTU (40728)
- Bunn Concession Equipment