Shop All Barware and Beverage Service
Bunn
Commercial Tea and Coffee Dispenser Stand
Mfr # LP Stand
Zoro # G5880411
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Depth 14 in
- Height 9 1/4 in
- Color Silver; Black
- Length 11 1/2 in
Product Information
- Brand Bunn
- MFR # LP Stand
- Zoro # G5880411
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Depth | 14 in |
Height | 9 1/4 in |
Length | 11 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 14 in |
Details
Item | Dispenser Stand |
Type | COMMERCIAL |
Color | Silver; Black |
For Use With | 6HDC7 |
Product Type | Tea/Coffee Dispenser Stand |
Description
Dispenser Stand, Overall Height 9 1/4 in, Overall Width 14 in, Product Type Tea/Coffee Dispenser Stand, Color Silver; Black, Compatible Grainger Part Number 6DHC7, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT HYBRID SLIDE EXTENSION (201915)
- TOPS STOVTOP PERCLATR 12 CUPS (55705)
- WHIRLPOOL Infinite Switch (7403P238-60)
- HATCO Press/Temp Gauge 3, 50-290 F, 0-200 Psi (03.01.003)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029)
- BUNN Server, Coffee, 64 Oz, Ss, Decaf For Bunn - Part# 36252.0001 (36252.0001)
- BUNN Server, Coffee, 64 Oz, Ss, Btl For Bunn - Part# 36029.0001 (36029.0001)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029-0000)
- IDEAL SETTINGS Airpot with Lever Lid, 3 Liter, Stainless Steel Lined (213020001)
- NUTRICHEF 128Oz Passivated Mini Keg With Tapping S (PKBRTP100.5)
- NUTRICHEF 14Pc Cocktail Bar Drink Set (NCCS15PC)
- Bunn Barware and Beverage Service