Shop All Coffee Makers
This Product is Discontinued
Bunn
Black Drip 3.9 gal. 2 Burner Coffeemaker (Discontinued)
Mfr # VP17-2BLK
Zoro # G5200925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Drip
- Capacity 3.9 gal.
- Material Stainless Steel
- Color Black
- Height (In.) 18-7/8"
Product Information
- Brand Bunn
- MFR # VP17-2BLK
- Zoro # G5200925
- UPC # 072504012186
- Country of Origin United States
- Category Coffee Makers
Dimensions
Height (In.) | 18-7/8" |
Width (In.) | 8-1/2" |
Depth (In.) | 17-7/8" |
Details
Item | Coffee Brewer,2 Warmers,Black |
Type | Drip |
Capacity | 3.9 gal. |
Material | Stainless Steel |
Color | Black |
Plumbing Required | Yes |
Description
Coffee Brewer,2 Warmers,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.