Bunn

Axiom„¢ 12 Cup Auto Coffee Brewer, 15A, 3 Warmers, Axiom-15-3


product price: $1,550.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Bunn
  • MFR # 38700
  • Zoro # G705664023
  • UPC #
    72504079479
  • Country of Origin United States
  • Category Coffee Makers

Description

Axiom automatic coffee brewer large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. adjusts automatically to varying water pressure. for high lime areas, brewlogic technology calculates flow rate and adjusts brew time to maintain consistent pot levels. brewwizard technology simplifies brewer programming with a lcd display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. electronic diagnostics and built in tank drain make service easier. ensures coffee brew quality with cold brew lock out capability. splashgard funnel deflects hot liquids away from the hand. coffeeextraction controlled with pre-infusion, pulse brew and digital temperature control. automatic warmer shut-off. energy-saver mode reduces tank temperature during idle periods. hot water faucet. electrical: 120 volt, 15 amp models require 2-wires plus ground service rated 120v, single phase, 60 hz.120/240 volt models require 3-wires plus ground service rated 120/240v, single phase, 60 hz.an internal terminal block is configured for connection to a 3-wire plus ground. Plumbing: 20-90 psi (138-621 kpa). Machines supplied with 1/4" male flare fitting. Other: based upon incoming water temp of 60f (140f rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/240v must be connected to 240v electrical service. Please refer to the installation manual. coffee decanters sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.