Shop All Flame Resistant & Arc Flash Pants
Bulwark
Mens 14Oz Excel Fr Work Jean
Mfr # PEJ4DW 33 32
Zoro # G0676107
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33"
- Material 100% Cotton Denim
- Inseam 32"
- Fabric Weight 14.75 oz.
- Color Blue Denim
Product Information
- Brand Bulwark
- MFR # PEJ4DW 33 32
- Zoro # G0676107
- UPC # 883248627075
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 33" |
Details
Item | Classic Fit Pre-Washed Jeans |
Material | 100% Cotton Denim |
Inseam | 32" |
Fabric Weight | 14.75 oz. |
Color | Blue Denim |
Gender | Men's |
Number of Outside Pockets | 5 |
Closure Type | Button |
Includes Hammer Loop | No |
Description
Mens 14Oz Excel Fr Work Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PR (MU3624GKL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PUG-02-S)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- Bulwark Flame Resistant & Arc Flash Pants