Shop All High Visibility Jackets & Coats
Bulwark
High-visibility Yellow Rain Jacket size M
Mfr # JXN4YE RG M
Zoro # G1213725
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane on a Knit Flame-Resistant Treated Cotton
- Color Yellow/Green
- Fits Chest Size 39"
- Type Hi-Vis
- Garment Type Rain
Product Information
- Brand Bulwark
- MFR # JXN4YE RG M
- Zoro # G1213725
- UPC # 763086971847
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 39" |
Details
Item | Jacket |
Material | Polyurethane on a Knit Flame-Resistant Treated Cotton |
Color | Yellow/Green |
Type | Hi-Vis |
Garment Type | Rain |
Description
Fr Hi-Vis Rain Jacket Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M733RB (M733RB)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- SIGNMISSION OSHA, Diesel No Smoke No Open Flames No Sparks, 5in X 3.5in, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-DS-D-35-V-2365-10PK)
- BULWARK High-visibility Yellow Rain Jacket size L (JXN4YE RG L)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Medium, Lime, Class 3 (360C-3 M)
- Bulwark High Visibility Jackets & Coats