Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy Blue, Nomex(R), L
Mfr # CNBTNV RG 42
Zoro # G0034876
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 42 in
- Size L
Product Information
- Brand Bulwark
- MFR # CNBTNV RG 42
- Zoro # G0034876
- UPC # 883248633182
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Size | L |
Fits Chest Size | 42 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 40 1/2 in |
Tag Size | 42-1/2 x 30 |
Maximum Waist Size | 42 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 42 in |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Back Stripe Pattern X, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features High-Visibility, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility Yes, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS-HEATMAX HotHands Hand Warmers, PK2 (HH2)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MG-02-011)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls