Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy Blue, Nomex(R), L
Mfr # CNBTNV LN 44
Zoro # G0060916
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size L
- Inseam 32 in
Product Information
- Brand Bulwark
- MFR # CNBTNV LN 44
- Zoro # G0060916
- UPC # 883248633113
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 35 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 1/2 in |
Tag Size | 44-1/2 x 32 |
Maximum Waist Size | 44 1/2 in |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Back Stripe Pattern X, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features High-Visibility, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Fog (S4043)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- Bulwark Arc Flash and Flame Resistant Clothing