Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy, 100% Cotton, L
Mfr # CEH2NV RG L
Zoro # G5805107
product price: $101.49
/ea
Free Shipping & Returns
$101.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 44 in
- Size L
Product Information
- Brand Bulwark
- MFR # CEH2NV RG L
- Zoro # G5805107
- UPC # 883248075265
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30-1/2 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 44 in, Maximum Waist Size 44 in, Number of Outside Pockets 6, Size L, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 8 Men's Steel Rubber Boot, Red (00223120-8)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- VIKING Viking FR PU Pant (6050FRP-L)
- Bulwark Arc Flash and Flame Resistant Clothing