Shop All Work Pants and Shorts
Bulwark
Cmftch Mens Work Pant 9 Oz
Mfr # PLW2NV 34 30
Zoro # G0675775
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 88% Cotton/12% Nylon
- Gender Men's
- Inseam 30
- Fabric Weight 9 oz.
Product Information
- Brand Bulwark
- MFR # PLW2NV 34 30
- Zoro # G0675775
- UPC # 036394986859
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Work Pants |
Color | Navy |
Material | 88% Cotton/12% Nylon |
Gender | Men's |
Inseam | 30 |
Fabric Weight | 9 oz. |
Closure Type | Button |
Number of Outside Pockets | 4 |
Includes Hammer Loop | No |
Description
Cmftch Mens Work Pant 9 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, Large (8377-L)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- MARCO Ultralite Blast Suit - X-Large (1029503)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- Bulwark Work Pants and Shorts