Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Arc Flash Rain Bib Overall, M, High Visibility Yllw
Mfr # BXN4YE RG M
Zoro # G5832906
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 41"
- Fits Waist Size 41 in
- Rainwear Features Wind Resistant
- Lining Material PVC
- Rainwear ANSI Class Class E
Product Information
- Brand Bulwark
- MFR # BXN4YE RG M
- Zoro # G5832906
- UPC # 763086971755
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 41" |
Fits Waist Size | 41 in |
Size | M |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 28 3/4 in |
Description
ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 28 3/4 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 36 in, Maximum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- SALISBURY ELECTRICAL GLOVES & ACCESSORIES E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- Bulwark Arc Flash and Flame Resistant Clothing