Shop All Shovels and Scoops
Bully Tools
Trenching Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle
Mfr # 92719
Zoro # G1275380
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Type Trenching
- Blade Material 14 ga. Steel
- Application Ideal For Digging, Opening and Clearing Out Narrow Trenches
- Handle Type Straight
Product Information
- Brand Bully Tools
- MFR # 92719
- Zoro # G1275380
- UPC # 735390927193
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 46 in |
Details
Item | Trenching Shovel |
Handle Material | Fiberglass |
Blade Type | Trenching |
Blade Material | 14 ga. Steel |
Application | Ideal For Digging, Opening and Clearing Out Narrow Trenches |
Handle Type | Straight |
Description
Trench Shovel,3 In.,Fiberglass Long Han
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1004)
- BRIGGS & STRATTON GASKET-INTAKE (596770)
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- OREGON 18 Low Profile Chain (S62)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91117)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82520)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Yellow Polypropylene Handle (56016)
- Bully Tools Shovels and Scoops