Shop All Shovels and Scoops
Bully Tools
Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle
Mfr # 91117
Zoro # G1275152
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Type Roof
- Blade Material 10 ga. Steel
Product Information
- Brand Bully Tools
- MFR # 91117
- Zoro # G1275152
- UPC # 735390911178
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Shingle Remover Shovel |
Handle Material | Fiberglass |
Blade Type | Roof |
Handle Type | D-Grip |
Blade Material | 10 ga. Steel |
Description
Shingle Shovel,D-Grip Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Hydraulic Gate Closer Black (LO327171)
- GALLAGHER S12 Solar-Powered Fence Energizer 4 mi. Black (G349414)
- LEISURE SPORTS 1232 Leisure Sports Level Canoe Hanger Kayak Rack and Stand-Up Paddle Board Holder Yellow (581181BFU)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Green) (BH-410GR)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Wood Handle (92717)
- BULLY TOOLS Pro Shingle Shovel, 10 ga. Steel Blade, Fiberglass Handle (91110)
- BULLY TOOLS Bully Tools 227589 6.5 in. Poly Hand Scoop - Black; Small (227589)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (69814)
- Bully Tools Shovels and Scoops