Shop All Shovels and Scoops
Bully Tools
Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle
Mfr # 92802
Zoro # G3537061
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Scooping mulch, grain, brush, snow, and other materials
- Handle Type D-Grip
- Handle Material Polypropylene
- Blade Material Polypropylene
- Handle Length 42 in
Product Information
- Brand Bully Tools
- MFR # 92802
- Zoro # G3537061
- UPC # 735390928022
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 42 in |
Blade Width | 17 in |
Depth | 14 in. |
Overall Height | 42 in |
Details
Application | Scooping mulch, grain, brush, snow, and other materials |
Handle Type | D-Grip |
Handle Material | Polypropylene |
Blade Material | Polypropylene |
Item | Scoop Shovel |
Blade Type | Scoop |
Weight | 3.5 lbs |
Description
The Bully Tools 42′′ One-Piece Poly Scoop / Shovel with D-Grip Handle is the perfect multipurpose year-round tool that’s ideal for scooping mulch, grain, brush, snow, and other materials. Made from a high quality and lightweight FDA 21 CFR 177.1520 copolymer polypropylene (with non-toxic colorant added), this tool is easy and comfortable to use for any job; like a long-handled dust pan! It also features a D-shaped grip with a no-slip texture, designed to increase leverage and reduce hand fatigue, while wide enough to accommodate work gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Banjo Cooker 30Psi (KAB4)
- PLANO Molding Water Resistant Ammo Storage Box, 13-3/4L x 5-5/8W x 5-9/16H, Green (121202)
- KENSINGTON TECHNOLOGY Kensington TechnologyK52789WW Smartfit Solemate Plus Footrest - Black (K52789WW)
- AFTERMARKET Pressure Switch Dual Fuel Pump Assembly Fits Hobbs 4 PSI M4006-4 4D-4785 (76575-4)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Steel Handle (91109)
- BULLY TOOLS Garden Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (92711)
- BULLY TOOLS 14 ga Shovel, Steel Blade, Fiberglass Handle (92715)
- BULLY TOOLS Garden Spade Shovel, 14 ga. Steel Blade, Fiberglass Handle (92710)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72530)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- Bully Tools Shovels and Scoops