Shop All Shovels and Scoops
Bully Tools
Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle
Mfr # 62510
Zoro # G1275161
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 46 in
- Blade Type Round Point
- Blade Material 14 ga. Steel
- Handle Type D-Grip
Product Information
- Brand Bully Tools
- MFR # 62510
- Zoro # G1275161
- UPC # 735390625105
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 46 in |
Details
Item | Round Point Shovel |
Handle Material | Fiberglass |
Blade Type | Round Point |
Blade Material | 14 ga. Steel |
Handle Type | D-Grip |
Application | Digging; Clearing Out Ditches |
Description
Point Shovel,Round,14 ga.,Fiberglass D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Gt 7Patt Mtl Nozzle (T201GT)
- RODENT ROCK Bait Station, Rodent Rock 2G Discreet, PK4 (928GR)
- CAMELBAK Camelbak Omega Water Beast Reservoir, 100 Oz (713852903527)
- BELL SPORTS BIKE BMX TIRE 12.5"" BLK (7091029)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52520)
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52510)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- Bully Tools Shovels and Scoops