Shop All Rakes
Bully Tools
24-tine Thatch Rake with 63"L Fiberglass Handle
Mfr # 92312
Zoro # G1274915
product price: $57.74
/ea
$57.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 63"
- Handle Type Rubber grip
- Tine Material Steel
- Number of Tines 24
Product Information
- Brand Bully Tools
- MFR # 92312
- Zoro # G1274915
- UPC # 735390923126
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 63" |
Details
Handle Material | Fiberglass |
Handle Type | Rubber grip |
Tine Material | Steel |
Number of Tines | 24 |
Item | Thatching and Leaf Rake,24 Tine,Fiber |
Description
Thatching and Leaf Rake,24 Tine,Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5710-005B)
- SUMMIT CHEMICAL 12PK 3 SQ Cow Pot (103)
- AUDUBON Audubon Oriole Feeder (NAO1)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92515)
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- BULLY TOOLS Shrub Rake, 8", Short Fiberglass Handle (92319)
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- EXTREME MAX Extreme Max 3005.4095 36" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4095)
- Bully Tools Lawn & Garden Tools