Shop All Shovels and Scoops
Bully Tools
14 ga Shovel, Steel Blade, Fiberglass Handle
Mfr # 92715
Zoro # G3537098
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 11 in
- Application Moving and transporting loose soil, gravel, coal, mulch, sand, gravel, and other materials with ease
- Handle Material Fiberglass
- Blade Material Steel
- Gauge 14 ga
Product Information
- Brand Bully Tools
- MFR # 92715
- Zoro # G3537098
- UPC # 735390927155
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 11 in |
Depth | 5 in. |
Overall Height | 64 in |
Details
Application | Moving and transporting loose soil, gravel, coal, mulch, sand, gravel, and other materials with ease |
Handle Material | Fiberglass |
Blade Material | Steel |
Item | Shovel |
Gauge | 14 ga |
Weight | 5 lbs |
Description
The Bully Tools 92715 Bunk / Coal Shovel with Long Fiberglass Handle is ideal for moving and transporting loose soil, gravel, coal, mulch, sand, gravel, and other materials with ease. It is constructed from 14 gauge steel, up to 30% more durable against foreign competitors, a handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength, and a rubber grip to provide maximum comfort and to decrease hand fatigue through extended use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson Tractor 135, 150 Others 3637307M91; (1203-3002)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- STENS John Deere Gx345 Lx279 285 Front Lawn Mower Air Filter Combo 100-238 (100-238)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2020)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72530)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92802)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- Bully Tools Shovels and Scoops