Shop All Shovels and Scoops
Bully Tools
14 ga Round Point Shovel, Steel Blade, Wood Handle
Mfr # 52515
Zoro # G3537131
product price: $51.96
/ea
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting through tough soil and small roots
- Blade Type Round Point
- Handle Material Wood
- Blade Material Steel
- Blade Width 9.5 in
Product Information
- Brand Bully Tools
- MFR # 52515
- Zoro # G3537131
- UPC # 735390525153
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 9.5 in |
Depth | 4.5 in. |
Overall Height | 60 in |
Details
Application | Cutting through tough soil and small roots |
Blade Type | Round Point |
Handle Material | Wood |
Blade Material | Steel |
Item | Round Point Shovel |
Gauge | 14 ga |
Handle Type | Straight |
Weight | 5.5 lbs |
Description
The Bully Tools 14-Gauge Round Point Shovel is the perfect shovel used for easily cutting through tough soil and small roots, along with all digging and planting needs around your lawn. It is constructed from 14-gauge steel, which is up to 30% more durable against foreign competitors, a true American hardwood handle, and an extended neck length that provides additional support and reinforcement along the handle, with strong rivets to secure the connection. It also features a rubber grip to provide maximum comfort and to decrease hand fatigue through extended use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 4 316inch 107 mm SlideAction Gate Latch, Black (303FBV)
- JOBES ORGANIC ROSE SPIKES 10PK (4128)
- MTD Spring-Shift 6 Spe (732-0627A)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal (BR-25-SP-EC)
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52510)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92510)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72502)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Wood Handle, 3PK (SPADE-3-LW-I)
- Bully Tools Shovels and Scoops