Shop All Ball Mounts
Bulletproof Hitches
2.5in MEDIUM DUTY 6in DROP/RISE
Mfr # MD256
Zoro # G910994687
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Hitch Pin
- Drop 6 In
- Material Steel
- Features Adjustable Ball Height
Product Information
- Brand Bulletproof Hitches
- MFR # MD256
- Zoro # G910994687
- UPC # 850007829162
- Country of Origin United States
- Category Ball Mounts
Dimensions
Shank Length | 9 In |
Receiver Size | 2-1/2 In |
Hitch Ball Size | 2 in; 2-5/16 in |
Details
Color | Black |
Includes | Hitch Pin |
Drop | 6 In |
Material | Steel |
Features | Adjustable Ball Height |
Finish | Powder Coated |
Count | Dual |
Rise | 6 Inch |
Shank Type | Hollow |
Description
For 2-1/2 Inch Receiver, Lockable Lock Sold Separate, 14,000 Pound Gross Trailer Weight, Adjustable 6 Inch Drop/ 6 Inch Rise, Non Swivel, Non-Extendable, 9 Inch Shank, With Black Powder Coated Hitch Balls, Dual Ball - 2 Inch and 2 5/16 Inch, Steel, With Hitch Pin
- •Three Inch Steel Past Pin Hole To Completely Fill Receiver
- •Powder Coated Finish
- •1/2 Inch Thick Full Length Gusset
- •Corrosion Resistant Pins
- •Easily Flip And Adjust In Seconds
- •Extensively Tested And Exceed SAE-J684 Testing Requirements
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Proact Disk Pad, Act1394B (ACT1394B)
- S & H INDUSTRIES FREEZE PLUG INSTALLATION SET (MASTER) (KE77475)
- CTA MANUFACTURING Small Engine Cylinder Hone (2300)
- GARMIN Replacement Elastic Strap (010-10714-00)
- BULLETPROOF HITCHES 2.5in EXTREME DUTY 6in DROP/RISE (ED256)
- BULLETPROOF HITCHES 2.0in HEAVY DUTY 4in DROP/RISE (HD204)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- BUYERS PRODUCTS 3/4 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716625750)
- EXTREME MAX Extreme Max 5001.1383 3-in-1 ATV Ball Mount with 2" Ball - 2" Shank (5001.1383)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- Bulletproof Hitches Ball Mounts