Shop All Ball Mounts
Bulletproof Hitches
2.5in EXTREME DUTY 6in DROP/RISE
Mfr # ED256
Zoro # G310994690
product price: $439.00
/ea
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Receiver Size 2-1/2 In
- Material Steel
- Count Dual
- Drop 6 In
- Finish Powder Coated
Product Information
- Brand Bulletproof Hitches
- MFR # ED256
- Zoro # G310994690
- UPC # 850007829254
- Country of Origin United States
- Category Ball Mounts
Dimensions
Receiver Size | 2-1/2 In |
Shank Length | 9 In |
Hitch Ball Size | 2 in; 2-5/16 in |
Details
Material | Steel |
Count | Dual |
Drop | 6 In |
Finish | Powder Coated |
Features | Adjustable Ball Height |
Includes | Hitch Pin |
Rise | 6 Inch |
Color | Black |
Shank Type | Solid |
Description
For 2-1/2 Inch Receiver, Lockable Lock Sold Separate, 36000 Pound Gross Trailer Weight, Adjustable 6 Inch Drop/ 6 Inch Rise, Non Swivel, Non-Extendable, 9 Inch Shank, With Black Powder Coated Hitch Balls, Dual Ball - 2 Inch and 2 5/16 Inch, Steel, With Hitch Pin
- •Three Inch Steel Past Pin Hole To Completely Fill Receiver
- •Powder Coated Finish
- •1/2 Inch Thick Full Length Gusset
- •Corrosion Resistant Pins
- •Easily Flip And Adjust In Seconds
- •Extensively Tested And Exceed SAE-J684 Testing Requirements
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- HITACHI High Pressure Fuel Pump (HPP0023)
- SKF Shaft Seal, 1-1/8 x 2 x 3/8", CRWA1, Nitrile (11343)
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- BULLETPROOF HITCHES 2.5in MEDIUM DUTY 6in DROP/RISE (MD256)
- BULLETPROOF HITCHES 2.0in HEAVY DUTY 4in DROP/RISE (HD204)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- Bulletproof Hitches Ball Mounts