Shop All Ball Mounts
Bulletproof Hitches
2.0in HEAVY DUTY 4in DROP/RISE
Mfr # HD204
Zoro # G210994684
product price: $359.00
/ea
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drop 4 In
- Receiver Size 2 In
- Material Steel
- Color Black
- Shank Length 9 In
Product Information
- Brand Bulletproof Hitches
- MFR # HD204
- Zoro # G210994684
- UPC # 850007829025
- Country of Origin United States
- Category Ball Mounts
Dimensions
Receiver Size | 2 In |
Shank Length | 9 In |
Hitch Ball Size | 2 in; 2-5/16 in |
Details
Drop | 4 In |
Material | Steel |
Color | Black |
Features | Adjustable Ball Height |
Rise | 4 Inch |
Includes | Hitch Pin |
Count | Dual |
Finish | Powder Coated |
Shank Type | Solid |
Description
For 2 Inch Receiver, Lockable Lock Sold Separate, 22,000 Pound Gross Trailer Weight, Adjustable 4 Inch Drop/ 4 Inch Rise, Non Swivel, Non-Extendable, 9 Inch Shank, With Black Powder Coated Hitch Ball, Dual Ball - 2 Inch and 2-5/16 Inch, Steel, With Hitch Pin
- •Three Inch Steel Past Pin Hole To Completely Fill Receiver
- •Powder Coated Finish
- •1/2 Inch Thick Full Length Gusset
- •Corrosion Resistant Pins
- •Easily Flip And Adjust In Seconds
- •Extensively Tested And Exceed SAE-J684 Testing Requirements
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Convex Glass (709449)
- PUROLATOR Purolator A24690 PurolatorONE Advanced Air Filter (A24690)
- SUR&R Compression Fitting, 1/2" Outside dia. (AC12)
- ILC Replacement for YANMAR 129608-77010 STARTER (129608-77010 STARTER)
- BULLETPROOF HITCHES 2.5in EXTREME DUTY 6in DROP/RISE (ED256)
- BULLETPROOF HITCHES 2.5in MEDIUM DUTY 6in DROP/RISE (MD256)
- EXTREME MAX Extreme Max 5001.1386 3-in-1 ATV Ball Mount with 1-7/8" Ball - 2" Shank (5001.1386)
- DRAW-TITE ADJUSTABLE DUAL BALL MOUNT 2IN 10,000LBS, 2 5/16IN 14,000LBS (63076)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS III 10X3X4-1/4 (31358)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- DRAW-TITE (BOXED)4IN DROP X 9IN CLASS III BALL MOUNT W/PIN & CLIP (2953)
- Bulletproof Hitches Trailer & Towing Hitches