Shop All Trailer Jacks & Accessories
Bulldog/Fult
BULLDOG-FULT 190754 Swivel Mount Jack- Top; 5000 lbs.
Mfr # B1E-190754
Zoro # G304005845
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog/Fult
- MFR # B1E-190754
- Zoro # G304005845
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
Square Up for Side Load Strength Compared to round jacks of similar capacities, BULLDOG's 5,000 lb. support capacity square jack dramatically improves side load strength while maintaining the economical benefits of lower capacity jacks. The extra side load strength while maintaining the economical benefits of lower capacity jacks. The extra side load capacity you need without the costs of increasing overall capacity.
Features- 12-gauge square tube is 70% stronger than 12-gauge round tube for more side load and support strength with the same lift capacity
- 4.62 in. outer tube overlap at full extension for additional side load strength
- Weather-resistant materials and coatings. Painted outer tubes, clear zinc inner tubes
- Proven, reliable mechanical elements provide dependable strength and long-lasting, durable performance
- Mounts included in this series of jacks
- Weight Carrying (WC) - Up to 5,000 lbs.
- Length - 15 in.
- Rise - 15.20 in.
- Drop - 30.20 in.
- Hole Size - 7.00 in.
- Dimensions - 5 L x 4 W x 31.5 H in.
- Item Weight - 17.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK Ski and Snowboard Carrier, 6 Skis or 4 Snowboards (576)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD 800ml Brake Bleeder (70852)
- MEGUIARS WAX Paste Synthetic Formula, 8 Ounce Bottle (G210608)
- WEGMANN AUTOMOTIVE Pass Car Steel Weights Box of 25 (PWWP400)
- BULLDOG/FULT BULLDOG-FULT 155032 5000Lb Topwind Trailer Jack (B1E-155032)
- BULLDOG/FULT BULLDOG-FULT 190704 Square Trailer Jack - Travel Drop Leg (B1E-190704)
- BULLDOG/FULT Bulldog-Fult 158451 2000Lb Topwind Jack (B1E-158451)
- BULLDOG/FULT BULLDOG-FULT 1750290317 Round A-Frame Jack Topw In. - 15 In. (B1E-1750290317)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- DAYTON Stabilizing Jack, Hydraulic, 100000 Lb. (26W618)
- BUYERS PRODUCTS A-Frame Jack, 15" Travel, 2K Capacity (91261)
- Bulldog/Fult Trailer Jacks & Accessories