Shop All Wire Rope Clips
Bulldog Winch
Tube Thimble, Stainless for Synthetic Rope 10mm
Mfr # 20093
Zoro # G700972260
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20093
- Zoro # G700972260
- UPC # 878850002358
- Country of Origin China
- Category Wire Rope Clips
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
PN: 20093
Tube Thimble - stainless 12mm - Ideal for 10mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
PN: 20093
Tube Thimble - stainless 12mm - Ideal for 10mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Corner Protector 36" Web Protector (9" x 9" x 36") (CPVB36-RED)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- BULLDOG WINCH Wire Rope, 10031 1/5"x47.6' (8.1mm x 14.5m) (20214)
- BULLDOG WINCH Stainless Tube Thimble 8mm (20293)
- BULLDOG WINCH Stainless Tube Thimble 15mm (20294)
- PEERLESS CHAIN 5/16 WIRE ROPE CLIP, ZP, UPC, 4503540 (4503540)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- Bulldog Winch Chains, Ropes & Cables