Shop All Winch Accessories
Bulldog Winch
Tree Saver Strap 2" x 8' 8000lb
Mfr # 20051
Zoro # G401004093
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20051
- Zoro # G401004093
- UPC # 878850000989
- Country of Origin China
- Category Winch Accessories
Description
Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Tree Saver, Recovery, Winch Extension , Snatch, Ratcheting Tie-Down a broad range of straps for every recovery need. Bulldog Winch offers 2 styles of Recovery Straps in a variety of sizes to cover most situations. 100 percent Polyester-No Strecht-same material used in your vehicle safety belts-great for anchor point or winch extension or 100 percent Nylon-25 percent Stretch-great for using between two vehicles.Details:PN: 20051Tree Saver Strap 2 inch x 8 ft 8.8k lb BSHigh Quality, High Capacity, Heavy-Duty Polyester StrapVery Low/No Stretch (less than 5 percent)End Loops are ReinforcedIncludes Sewn-In Tie Cord for Easy StorageTree Savers Provide Excellent Anchor Point While Protecting TreeSize: 2 inch X 8 ftBreaking Strength Lbs: 8,800Working Load Limit (WLL) Lbs: 2,900Material: PolyesterColor: BlueSold As: Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel, Polyurethane, 6 in. x 2-3/4 in. (57788GT)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 14 ft L, 20 in W, Nylon, Yellow (WB1-920-14)
- IRONGUARD Replacement Checklist 70-1076 for Ideal Warehouse Electric Counterbalance Forklift Checklist Caddy (70-1076)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- BULLDOG WINCH ATV Mount Honda Rubicon/Foreman (15103)
- BULLDOG WINCH Mounting Plate - Truck - 10039 (20291)
- BULLDOG WINCH 2x2" Receiver Mount Truck, 10x4.5" HD Welded (20011)
- BULLDOG WINCH On Board Air Kit, Twin Head 4.2CFM w/2.5 Gal Tnk, gauge & swtch (41007)
- BULLDOG WINCH 1 gallon Air Tank (42002)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- Bulldog Winch Winches & Pullers