Shop All Wire Rope Clips
Bulldog Winch
Stainless Tube Thimble 8mm
Mfr # 20293
Zoro # G200972227
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20293
- Zoro # G200972227
- UPC # 878850006110
- Country of Origin China
- Category Wire Rope Clips
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
PN: 20293
Stainless Tube Thimble - 8mm - Ideal for 6mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
PN: 20293
Stainless Tube Thimble - 8mm - Ideal for 6mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- FAB FOURS WINCH MOUNT Accommodates 16500 Pounds To 18000 Pounds Winches Fixed Front Bumper Mount Powder Coat (KC20-N3750-1)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- BULLDOG WINCH Wire Rope, 10031 1/5"x47.6' (8.1mm x 14.5m) (20214)
- BULLDOG WINCH Tube Thimble, Stainless for Synthetic Rope 10mm (20093)
- BULLDOG WINCH Stainless Tube Thimble 15mm (20294)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/4" (1010195)
- DAYTON Wire Rope Clip, 7/8 In, Maleable Iron (2VKK1)
- Bulldog Winch Chains, Ropes & Cables