Shop All Blocks, Sheaves & Pulleys
Bulldog Winch
Pulley Block 4k BS, 1.6k WLL
Mfr # 20004
Zoro # G100972327
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20004
- Zoro # G100972327
- UPC # 878850000095
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We offer remote mount kits which include a mounting bracket for the power unit and longer wires for the connections between the contactor/solenoids and the winch motor. Snatch/Pulley Blocks increases your winch pulling power also changes direction of your pull without damaging the rope.Details:
PN: 20004
Pulley Block 1.75 inch 1.6k WLL
Smaller pulley block with hook for powersports applications
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 4k
Working Load Limit (WLL): 1.6k
Max Rope Dia (in): 7/32 inch
Max Rope Dia (mm): 5.5
Wheel Dia: 1.75
Greas Port: No
Material: Steel
Sold As: Each
"
PN: 20004
Pulley Block 1.75 inch 1.6k WLL
Smaller pulley block with hook for powersports applications
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 4k
Working Load Limit (WLL): 1.6k
Max Rope Dia (in): 7/32 inch
Max Rope Dia (mm): 5.5
Wheel Dia: 1.75
Greas Port: No
Material: Steel
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- BULLDOG WINCH Pulley Block, 24k BS, 9k WLL (20027)
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-146C16)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- CAMPBELL CHAIN & FITTINGS Single Pulley Swivl 1.5 (T7550301)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP56X1 KWY 1/4 X 1/8)
- Bulldog Winch Blocks, Sheaves & Pulleys