Shop All Blocks, Sheaves & Pulleys
Bulldog Winch
Pulley Block, 30k BS, 12k WLL
Mfr # 20028
Zoro # G400972331
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20028
- Zoro # G400972331
- UPC # 878850000378
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We offer remote mount kits which include a mounting bracket for the power unit and longer wires for the connections between the contactor/solenoids and the winch motor. Snatch/Pulley Blocks increases your winch pulling power also changes direction of your pull without damaging the rope.Details:
PN: 20028
Pulley Block 12k WLL
Cast iron housing with red powder coat finish
Forged allow steel shackle with easy open pin for easy rope mount
Machined steel 6 inch diameter wheel with bearings on axle for easy turning
Greasable axle with grease fitting
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 30k
Working Load Limit (WLL): 12k
Max Rope Dia (in): 1/2 inch
Max Rope Dia (mm): 14
Wheel Dia: 6
Greas Port: Yes
Material: Cast Iron
Finish: Powdercoat
Color: Red
Sold As: Each
"
PN: 20028
Pulley Block 12k WLL
Cast iron housing with red powder coat finish
Forged allow steel shackle with easy open pin for easy rope mount
Machined steel 6 inch diameter wheel with bearings on axle for easy turning
Greasable axle with grease fitting
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 30k
Working Load Limit (WLL): 12k
Max Rope Dia (in): 1/2 inch
Max Rope Dia (mm): 14
Wheel Dia: 6
Greas Port: Yes
Material: Cast Iron
Finish: Powdercoat
Color: Red
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- BULLDOG WINCH Pulley Block, 24k BS, 9k WLL (20027)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size (RF1741)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T6)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 3600 lb (T9630835)
- Bulldog Winch Lifting Hardware