Shop All Winch Accessories
Bulldog Winch
Air Line for remote mounting air filter 3/8"
Mfr # 42033
Zoro # G000964910
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 42033
- Zoro # G000964910
- UPC # 878850007650
- Country of Origin China
- Category Winch Accessories
Description
"We offer an extensive line of high quality winches and accessories and are frequently adding new items! Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
Air Lines for connecting remote mounted Inlet Filters to the Compressor
Universal plastic tubing in 6.6ft lengths
PN: 42033
Material: Plastic
Color: Black
Size: 3/8 Inch
Sold As: Each
"
Air Lines for connecting remote mounted Inlet Filters to the Compressor
Universal plastic tubing in 6.6ft lengths
PN: 42033
Material: Plastic
Color: Black
Size: 3/8 Inch
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- LOUISVILLE Pail Shelf, Aluminum/Plastic (LP-2400-00)
- BULLDOG WINCH Winch Mount JL w/OE Steel Winch Mount Bumper (20353)
- BULLDOG WINCH Winch Mount, Toyota Tacoma Gen III 2016-2019 (23001)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- BULLDOG WINCH Winch Cover for 10039, 10040, Acrylic Black (20407)
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- BULLDOG WINCH ATV Mount Polaris Sportsman (15104)
- WARN INDUSTRIES WINCH ACCESSORIES, RMT SCKT EXT KIT DEUTSCH (100154)
- Bulldog Winch Winch Accessories