Shop All Shackles
Bulldog Winch
7/8" Bow Shackle, 13k lb WLL
Mfr # 20021
Zoro # G700972284
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20021
- Zoro # G700972284
- UPC # 878850000262
- Country of Origin China
- Category Shackles
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Safely connects the looped ends of cables, chinas, snatch blocks and straps - You can never have too many shackles in a recovery operation. Details:
PN: 20021
7/8 inch Shackle 13k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 7/8 inch
Pin Dia: 1 inch
Breaking Capacity: 78k
Working Load Limit: 13k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
PN: 20021
7/8 inch Shackle 13k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 7/8 inch
Pin Dia: 1 inch
Breaking Capacity: 78k
Working Load Limit: 13k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 12 in., 540 lb. (1NWY6)
- T-JAK T-JAK Cabinet Jack and T-JAK MiniBrute with 1 foot, 2 foot and 3 foot extensions (PROSET)
- VELVAC Rubber Tarp Strap, Heavy Duty 9" (580113)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- BULLDOG WINCH 3/4" Bow Shackle, 9.5k lb WLL (20020)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- BULLDOG WINCH 1-1/2" Shackle, 34k lb WLL (20188)
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- RONSTAN INTERNATIONAL Snap Shackle Fork Bale, 2 13/16" (RF6130)
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook, Grade 43, Zinc Plated (T9401624)
- Bulldog Winch Lifting Hardware