Shop All Winch Accessories
Bulldog Winch
5 gallon Air Tank
Mfr # 42006
Zoro # G300964894
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 42006
- Zoro # G300964894
- UPC # 878850007414
- Country of Origin China
- Category Winch Accessories
Description
"Individual Air Tanks for On-Board Air Systems. 6 different sizes from 1/2 Gallon through 5 Gallon. Steel tanks with black e-coating for corrosion protection.Details:
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42006
Air Tank Size: 5 Gallon
Number of Bungs: 10
Sold As: Each
"
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42006
Air Tank Size: 5 Gallon
Number of Bungs: 10
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 4 in W, Nylon, Yellow (EE1804NFX5)
- LIFT-ALL Roundsling, Endless, 8 ft L, 53000 lb Cap (EN600X8)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- BULLDOG WINCH Relay, 60/80A 14vDC 5-Prong, 2k&3k winch (20101)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- BULLDOG WINCH Kawasaki Mule Winch Mount (15106)
- SUPERWINCH Hawse Fairlead (87-24077)
- Bulldog Winch Winch Accessories