Shop All Winch Cables
Bulldog Winch
12k Standard Series synthetic rope
Mfr # 10068
Zoro # G910917242
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 10068
- Zoro # G910917242
- UPC # 878850009135
- Country of Origin China
- Category Winch Cables
Description
This new series of winches offers updated designs, IP68 water resistance, and wireless controller included!Gear Boxes are clockable in 90 degree increments and power unit can be remote mounted off the winch if needed.
- •Premium Series Wound 6.0 HP motor for maximum performance
- •Powers load IN and OUT
- •Automatic load holding brake
- •Freespooling clutch for quick rope deployment
- •Relocatable Power Unit for tight mounting locations
- •Extreme water resistance
- •Clockable gear box
- •SPECIFICATIONS: Rated Line Pull: 12,000lbs(5454kgs) Motor: 12V DC 6.0hp(4. 5KW) Series Wound with heat sink Control: Remote hand held with 12' lead and 82' wireless Gear Train: 3 stage planetary Gear Ratio: 265:1 Clutch: Freespooling Brake: Automatic load hold Drum Dia x L: 2.5" x 8.8" (64mm x 224mm) Battery Leads: 6' (1.8m) Overall Dimensions(L x W x H): 21.5"x6.3"x10.4" (547x160x265mm) Mounting Bolt Pattern: 10" x 4.5" (254 x 114.3mm) Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EEF1-906-10)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- BULLDOG WINCH Wire Rope, 3/16" x 50', replacement for 12001 (20385)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- BULLDOG WINCH 10mm x 50ft Synthetic Rope Extension (20390)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- Bulldog Winch Winch Cables