Shop All Shackles
Bulldog Winch
1" Bow Shackle, 17k lb WLL
Mfr # 20117
Zoro # G900972312
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20117
- Zoro # G900972312
- UPC # 878850002327
- Country of Origin China
- Category Shackles
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Safely connects the looped ends of cables, chinas, snatch blocks and straps - You can never have too many shackles in a recovery operation. Details:
PN: 20117
1 inch Shackle 17k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 1 inch
Pin Dia: 1 1/8 inch
Breaking Capacity: 102k
Working Load Limit: 17k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
PN: 20117
1 inch Shackle 17k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 1 inch
Pin Dia: 1 1/8 inch
Breaking Capacity: 102k
Working Load Limit: 17k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- XPOSE SAFETY Ball Bungees Black 6 in , 25PK (BB-6B-25-X)
- CUSHMAN Exhaust Gasket (603599)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- BULLDOG WINCH 3/4" Bow Shackle, 9.5k lb WLL (20020)
- BULLDOG WINCH 7/8" Bow Shackle, 13k lb WLL (20021)
- BULLDOG WINCH 1-1/2" Shackle, 34k lb WLL (20188)
- MAZZELLA Crosby Block 6" Snatch w/Shackle For 3/4" WR (109126)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- Bulldog Winch Shackles