Shop All Shackles
Bulldog Winch
1-1/2" Shackle, 34k lb WLL
Mfr # 20188
Zoro # G900972268
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog Winch
- MFR # 20188
- Zoro # G900972268
- UPC # 878850003720
- Country of Origin China
- Category Shackles
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Safely connects the looped ends of cables, chinas, snatch blocks and straps - You can never have too many shackles in a recovery operation. Details:
PN: 20188
1 1/2 inch Shackle 34k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 1 1/2 inch
Pin Dia: 1 11/16 inch
Breaking Capacity: 170k
Working Load Limit: 34k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
PN: 20188
1 1/2 inch Shackle 34k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 1 1/2 inch
Pin Dia: 1 11/16 inch
Breaking Capacity: 170k
Working Load Limit: 34k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA-113221P)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- WESTWARD 10 ft Fiberglass Stepladder, 375 lb Capacity (44YY37)
- BULLDOG WINCH 3/4" Bow Shackle, 9.5k lb WLL (20020)
- BULLDOG WINCH 7/8" Bow Shackle, 13k lb WLL (20021)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- RONSTAN INTERNATIONAL Shackle, Wide D, Slotted Pin, 1/8" (RF1850S)
- SURTEK Forged Steel Anchor Shackle 14 (GRI2)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- CROSBY D-Shackle, 9,500 lb Load Cap, Carbon Steel (1018945)
- Bulldog Winch Lifting Hardware