Shop All Floor Jacks
This Product is Discontinued
Bulldog
Trailer Jack Tubular Swivel, 2000 lb (Discontinued)
Mfr # 158151
Zoro # G4280805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 3,000 lb
- Dia. 2 1/4 in
- Overall Height 17 1/2 in
- Standards ASABE S485
- Mounting Brackets Weld-On Tubular Mount
Product Information
- Brand Bulldog
- MFR # 158151
- Zoro # G4280805
- UPC # 042899692508
- Country of Origin China
- Category Floor Jacks
Dimensions
Dia. | 2 1/4 in |
Overall Height | 17 1/2 in |
Retracted Length | 14 1/2 in |
Max. Lift Height | 2 ft 5-5/16 in |
Length | 29-1/2" (Extended) |
Minimum Lift Height | 2 ft 5 in |
Diameter | 2 1/4 in |
Extended Length | 29 1/2 in |
Maximum Lift Height | 2 ft 5 5/16 in |
Description
Trailer Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 3,000 lb, Maximum Lift Height 2 ft 5 5/16 in, Minimum Lift Height 2 ft 5 in, Handle Type Sidewind, Mounting Type Weld-On Tubular Mount Swivel, Gear Travel 15 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 29 1/2 in, Retracted Length 14 1/2 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.