Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Trailer Jack Square, 12,000 lb (Discontinued)
Mfr # 182800NH
Zoro # G4282607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Retracted Length 27 3/8 in
- Includes Pull Pin
- Static Load Capacity 12,000 lb
- Lift Range 12 1/2 in
- Gear Travel 12 1/2 in
Product Information
- Brand Bulldog
- MFR # 182800NH
- Zoro # G4282607
- UPC # 042899177722
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Retracted Length | 27 3/8 in |
Overall Height | 53 1/2 in |
Dia. | 4 in |
Max. Lift Height | 4 ft 5-1/2 in |
Extended Length | 12 1/2 in |
Maximum Lift Height | 4 ft 5 1/2 in |
Diameter | 4 in |
Description
Trailer Jack Square, Number of Wheels 0, Static Load Capacity 12,000 lb, Maximum Lift Height 4 ft 5 1/2 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 12 1/2 in, Load Capacity 12,000 lb, Maximum Lifting Capacity 10,000 lb, Extended Length 12 1/2 in, Retracted Length 27 3/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 26 in, Base Drop Leg With Spring Return, Construction Steel, Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.