Shop All Towing Rings, Hooks & Tow Eyes
Bulldog
Trailer Coupler, 25, 000 lb.
Mfr # 0289340317
Zoro # G6094015
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class IV
- Ball Size 2 5/16 in
- Color Gray
- Capacity GVW 25,000 lb
- Size 2-5/16" (Ball)
Product Information
- Brand Bulldog
- MFR # 0289340317
- Zoro # G6094015
- UPC # 042899004172
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ball Size | 2 5/16 in |
Size | 2-5/16" (Ball) |
Length | 7.1" |
Width | 5-1/2" |
Diameter | 2-5/16" (Shank) |
Overall Length | 8 in |
Compatible Ball Diameter | 2 5/16 in |
Description
Trailer Coupler, Coupler Style Gooseneck, Vehicle Class IV, Gross Towing Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 8 in, Resistance Properties Corrosion-Resistant, Weight 46.7 lb, Tongue Width Not Applicable, Color Gray, Compatible Product Type Adjustable Gooseneck Coupler with GN24 Coupler Head
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370028A (370028A)
- STENS Oem Replacement Belt 265-435 For Cub Cadet 954-05021 (265-435)
- PRO-LIFT Floor Jack, Hydraulic, 2 tons (F-2332)
- OEMTOOLS Disc Brake Rotor Micrometer (25367)
- BULLDOG Flat Plate Coupler, 25, 000 lb. (4425000317)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- BUYERS PRODUCTS Surface Mounted Rope Ring With 2-Hole Integral Mounting Bracket Zinc Plated (B33)
- KINEDYNE Utility, Ratchet Strap, S Hooks, 1X15ft. (711581PK)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- Bulldog Towing Rings, Hooks & Tow Eyes