Shop All Trailer Wiring
Bulldog
Gooseneck Coupler Kit, 24, 000 lb.
Mfr # GN24 0200
Zoro # G4546997
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Ball Size 2 5/16 in
- Width 7-1/2"
- Capacity GVW (Lb.) 24,000 lb.
- Finish Oiled to Be Welded
Product Information
- Brand Bulldog
- MFR # GN24 0200
- Zoro # G4546997
- UPC # 042899000525
- Country of Origin China
- Category Trailer Wiring
Dimensions
Ball Size | 2 5/16 in |
Width | 7-1/2" |
Length | 6-1/4" |
Size | 2-5/16" (Ball) |
Diameter | 2-5/16" (Shank) |
Overall Length | 7 1/2 in |
Compatible Ball Diameter | 2 5/16 in |
Description
If you need a sturdy gooseneck coupler, then the Bulldog GN24 0200 Gooseneck Coupler Kit is just what you need. It's designed to fit 2-5/16" diameter receivers and comes with everything you need for a quick installation. The steel gooseneck trailer coupler measures 7 1/2 in. in width and 6 1/4 in. in length. It has a ball size of 2 5/16" and an overall capacity of 24,000 lb.. This oiled gooseneck coupler kit has a shank diameter of 2-5/16". Whether you're looking for a replacement or an upgrade, the Bulldog GN24 0200 Gooseneck Coupler Kit is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2290 (2290)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8016 Seat Soap - 16 oz. (BB8016)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- DISCO Blk Nyln Fender Liner Ret 8mm Hole 14mm Stem L PK15 (13091PK)
- DRAW-TITE 17-C RIDGELINE T-ONE W/UPGRADED CIRCUIT PROTECTED MODULITE HD (118778)
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Horizontal Pins with Spring (TC2002)
- HOPKINS 84-04 TOYOTA PICKUPS, TACOMA (EXCEPT T-100) T-CONNECTOR (43315)
- CURT Spectrum Brake Control (51170)
- STENS Trailer Connector - Flat Four Pole, 3 Male And 1 Female (425-090)
- HOPKINS 14-16 SILVERADO/SIERRA BRAKE CONTROL HRN PLUG-IN (53075)
- Bulldog Trailer Wiring